Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive Insulated Socket Metric

  • Mfr # VDE 30 12

  • Zoro # G9057067


product price: $18.29
/ea

Key Features

Drive Size
3/8"
Overall Length
44mm
SAE or Metric
Metric
Material
Vanadium Steel
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VDE 30 12
Zoro #
G9057067
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/8"
Overall Length
44mm
Size
12mm

Details

Item
Insulated Socket,3/8",12mm
SAE or Metric
Metric
Material
Vanadium Steel
Number of Points
6
Socket Type
VDE Hexagon

Description

Insulated Socket,3/8",12mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.