Zoro Homepage

3/8" Drive Insulated Socket Metric

  • Mfr # VDE 30 20

  • Zoro # G9056988


product price: $19.79
/ea

Key Features

Drive Size
3/8"
Overall Length
47mm
SAE or Metric
Metric
Socket Type
VDE Hexagon
Material
Vanadium Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDE 30 20
Zoro #
G9056988
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/8"
Overall Length
47mm
Size
20mm

Details

Item
Insulated Socket,3/8",20mm
SAE or Metric
Metric
Socket Type
VDE Hexagon
Material
Vanadium Steel
Number of Points
6

Description

Insulated Socket,3/8",20mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.