Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive Insulated Socket Metric

  • Mfr # VDE 30 8

  • Zoro # G9057058


product price: $17.19
/ea

Key Features

Drive Size
3/8"
Overall Length
44mm
SAE or Metric
Metric
Socket Type
VDE Hexagon
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDE 30 8
Zoro #
G9057058
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/8"
Overall Length
44mm
Size
8mm

Details

Item
Insulated Socket
SAE or Metric
Metric
Socket Type
VDE Hexagon
Number of Points
6
Material
Vanadium Steel
Tether Ready
No

Description

Insulated Socket,3/8 In.,8mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.