
3/8" Drive Insulated Socket Metric
Mfr # VDE 30 9
Zoro # G9057091
product price: $16.99
/eaKey Features
Drive Size
3/8"
Overall Length
44mm
SAE or Metric
Metric
Material
Vanadium Steel
Socket Type
VDE Hexagon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VDE 30 9
Zoro #
G9057091
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
3/8"
Overall Length
44mm
Size
9mm
Details
Item
Insulated Socket,3/8",9mm
SAE or Metric
Metric
Material
Vanadium Steel
Socket Type
VDE Hexagon
Number of Points
6
Description
Insulated Socket,3/8",9mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.