Zoro Homepage

9 Piece Metric T-Shape Hex Key Set, 1500 CT2-DT 2142

  • Mfr # 1500 CT2-DT 2142

  • Zoro # G7770607


product price: $133.99
/ea
Free Shipping & Returns

Key Features

End Shape
Standard
Number of Pieces
9
Tip Size
10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm
Measurement Type
Metric
Handle Type
T-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500 CT2-DT 2142
Zoro #
G7770607
UPC #
-
Country of Origin
Sierra Leone

Dimensions

Tip Size
10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm
Size Code
M7
Sizes Included
10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 7mm, 8mm
Arm Length
3.90" to 5.90"
Overall Length
5.98 mm, 6.96 mm, 7.4 mm, 8.39 mm, 9.37 mm
Container Width
11 13/16 in
Container Height
2 in
Length Family
Long
Tip Size Code
2,2.5,3,4,5,6,7,8,10
Range of Lengths
5 63/64 to 9 3/8
Container Length
11 13/16 in
Sizes"cluded
10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 7mm, 8mm
Size
2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 7mm, 8mm, 10mm

Details

Item
Standard Hex Key Set
End Shape
Standard
Number of Pieces
9
Measurement Type
Metric
Handle Type
T-Shape
Finish
Chrome
Nonsparking
No
Arm Type
Long
Hex/Torx Key Product Grouping
Hex Key Set
Insulated / Uninsulated
Uninsulated
Handle Material
Plastic
Blade Material
Chrome Vanadium Steel
Shape
Hex
Tether Style
Tether Capable
Non-Magnetic
No
Container Type
Tool Module
Handle Color
Black, Blue
Non-Sparking
No
Insulated
No
Fastener Holding
No
Tether Ready
No
Corrosion Resistant
No
Key Shape
T-Shape
Material
Alloy Steel
Driver Material
Alloy Steel
Number of Tips
2
Grip Style
Cushion
Number of Ball Ends
0
Key Shapes Included
2C T-Handle
Includes Insulation
Not Insulated
Corrosion-Resistance
Not Corrosion-Resistant
Tether Status
Not Tether Capable
Handle Shape
Straight
Series
V-Series; Journeyman; Husky; Professional

Description

Hex Key Set, Tip Size 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, Chrome, 9, Tray, Long, Hex, 2, No, 5 63/64 to 9 3/8, No, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.