Zoro Homepage

Diagonal Cutter, 5", Handle Type: 2-Component

  • Mfr # 8314-125 JC

  • Zoro # G9064496


product price: $21.15
/ea

Key Features

Overall Length
125mm
Handle Type
2-Component
Features
Swedish Pattern; Slender Head-Ideal for Confined Spaces; Induction-Hardened Precision Cutting Edges, Hardness 63-65 HRC; For Medium-Hard Wire, 1.6 mm
Jaw Length
16mm
Jaw Width
17mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8314-125 JC
Zoro #
G9064496
UPC #
-
Country of Origin
Austria

Dimensions

Overall Length
125mm
Jaw Length
16mm
Jaw Width
17mm

Details

Item
Diagonal Cutter,5"
Handle Type
2-Component
Features
Swedish Pattern; Slender Head-Ideal for Confined Spaces; Induction-Hardened Precision Cutting Edges, Hardness 63-65 HRC; For Medium-Hard Wire, 1.6 mm
Finish
Chrome plated

Description

Diagonal Cutter,5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.