Shop All Box End Wrenches
Gedore
Double Box End Wrench, Offset, 11x13mm
Mfr # 2 11X13
Zoro # G9052797
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 212mm
- Size 11mm x 13mm
- Features High Bending Strength, Overloading Indicated by Deformation, Non-Glare, Specialist for Extremely Deep or Inset Bolts, Top-Grade Industrial Quality for the Hardest of Continuous Use
- Finish Chrome plated
- Material Vanadium Steel 31CrV3
Product Information
- Brand Gedore
- MFR # 2 11X13
- Zoro # G9052797
- UPC # 04010886601631
- Country of Origin Germany
- Category Box End Wrenches
Dimensions
Overall Length | 212mm |
Size | 11mm x 13mm |
Details
Description
Double Box End Wrench,Offset,11x13mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Diagonal Pliers for Flush Cutting for Pl (72 01 160 SB)
- QLT BY MARSHALLTOWN Drywall Vacuum Hand Sander (HVS87)
- KO-KEN Bit Socket TORX T8 38mm 3/8 Sq. Drive (3025.38-T8)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC #34 (C16646)
- GEDORE Wrench, 29-61/64" L, Combination Style (31 KR 30-60)
- CAPRI TOOLS 1/2 x 9/16 in. 75-Degree Deep Offset Double Box End Wrench (CP11950-12916)
- KLEIN TOOLS Ratcheting Box Wrench Set, 7-Piece (68222)
- TEKTON 17 x 19 mm 45-Degree Offset Box End Wrench (WBE24317)
- WESTWARD Ratcheting Box End Wrench, 6-1/4" L (54PP64)
- WESTWARD Ratcheting Box End Wrench, 5-1/2" L (54PP91)
- PROTO Ratcheting Wrench Set, Double Box End (J1190A)
- Gedore Wrenches