Shop GEDORE
See all product information
Create Account
Double Open Ended Wrench, 18x19mm
- Mfr # 6066500
- Zoro # G9061215
product price:Â
$
9.15
/ea
Key Features
Finish
Chrome plated
Overall Length
171mm
Head Size
18mm x 19mm
Head Offset Angle
15°
Features
Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy, With Hanging Hole, Acc. to DIN 894, ISO 3318
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6066500
- Zoro #
- G9061215
- UPC #
- -
- Country of Origin
- India
- Item
- Double Open Ended Wrench,18x19mm
- Finish
- Chrome plated
- Head Offset Angle
- 15°
- Features
- Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy, With Hanging Hole, Acc. to DIN 894, ISO 3318
- Measurement Type
- Metric
Dimensions
- Overall Length
- 171mm
- Head Size
- 18mm x 19mm
Description
Double Open Ended Wrench,18x19mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.