Zoro Homepage

Electrician Side Cutter, 160mm

  • Mfr # 8315-160 JC

  • Zoro # G8502337


product price: $46.89
/ea

Key Features

Overall Length
160mm
Material
Hardened and Tempered Steel
Handle Type
2-Component
Features
Stripping Notches; Induction-Hardened Precision Cutting Edges, Hardness 61-63 HRC; Drop-Forged, Oil-Hardened and Annealed
Finish
Chrome plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8315-160 JC
Zoro #
G8502337
UPC #
-
Country of Origin
Austria

Dimensions

Overall Length
160mm

Details

Item
Electrician Side Cutter,160mm
Material
Hardened and Tempered Steel
Handle Type
2-Component
Features
Stripping Notches; Induction-Hardened Precision Cutting Edges, Hardness 61-63 HRC; Drop-Forged, Oil-Hardened and Annealed
Finish
Chrome plated

Description

Electrician Side Cutter,160mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.