Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Torque Tester, 90-1100 Nm

  • Mfr # 8612-1000

  • Zoro # G1886580


product price: $2,164.99
/ea
Free Shipping & Returns

Key Features

Torque Measurement Type
Pound Force-Foot, Newton-Meter
Drive Size
1 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in
Torque Range
90 N-m to 1100 N-m
Length
6 1/8 in
Width
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8612-1000
Zoro #
G1886580
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in
Length
6 1/8 in
Width
4 1/2 in
Overall Height
3 in
Overall Length
6 1/8 in
Overall Width
4 1/2 in

Details

Item
Electronic Torque Tester
Torque Measurement Type
Pound Force-Foot, Newton-Meter
Torque Range
90 N-m to 1100 N-m
Calibrates
Torque Wrenches, Torque Screwdrivers, Torque Multipliers, Cable TensioN-meters, Tension, Compression Gauges, Non-Impact Nutrunners, Electric Screwdrivers
Accuracy
+/- 1% Tolerance of Reading, +/- 1 Digit
Display
LCD
Visual/Audible Indicators
Visual
Power Source
AC/DC Adapter
Measuring Units
N-m, in-lbf
For Use With
Torque Wrenches
Includes
(2) Adapters 1/2 in, 3/4 in
Features
Automatic Reset
Material
Alloy Steel
Maximum Torque
1,100 N-m
Minimum Torque
90 N-m
Color
Blue
Nonsparking
No
Weight
22 lb
Measurement Type
SAE/Metric

Description

The GEDORE 8612-1000 Electronic Torque Tester is a tool that can be used for both personal and professional purposes. It features an automatic reset, which allows you to easily store the last torque value even after removing the device from the fastener. The electronic torque tester comes with various drive sizes of 1 in., 1/2 in., 1/4 in., 3/4 in. and 3/8 in.. It has a 90 Nm to 1100 Nm torque range, making it suitable for all kinds of fasteners. This unit measures torque by pound force foot and newton meter respectively. It has an accuracy of +/- 1% tolerance of reading and +/- 1 digit display resolution. The GEDORE Electronic Torque Tester is perfect for any job requiring precision measurements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.