Ext. Circlip Pliers, Straight, 1-5/8"-4", Material: Chrome Vanadium Steel, Oil-hardened
Mfr # 8000 A 3
Zoro # G9062387
product price:Â $45.39
/eaKey Features
Features
For Retaining Rings as Per Din 471, Din 983, Din 5254; Form A Straight Tips With Opening Spring and Clamping Protection
Material
Chrome Vanadium Steel, Oil-hardened
Overall Length
230mm
Plier Item
Circlip Pliers for External Retaining Rings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8000 A 3
Zoro #
G9062387
UPC #
-
Country of Origin
Austria
Dimensions
Overall Length
230mm
Details
Features
For Retaining Rings as Per Din 471, Din 983, Din 5254; Form A Straight Tips With Opening Spring and Clamping Protection
Material
Chrome Vanadium Steel, Oil-hardened
Plier Item
Circlip Pliers for External Retaining Rings
Item
Ext. Circlip Pliers,Straight,1-5/8"-4"
Description
Ext. Circlip Pliers,Straight,1-5/8"-4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.