
Hexagon Allen Key, Extra Long, 3/32"
Mfr # 42 EL 3/32AF
Zoro # G8764758
product price: $1.95
/eaSold in multiples of 5 for $9.75
Key Features
Finish
Zinc Plated
Material
Vanadium Steel
Measurement Type
SAE
Number of Ball Ends
0
Length Family
Extra Long
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42 EL 3/32AF
Zoro #
G8764758
UPC #
-
Country of Origin
Austria
Dimensions
Tip Size
3/32"
Length Family
Extra Long
Details
Item
Hex Key
Finish
Zinc Plated
Material
Vanadium Steel
Measurement Type
SAE
Number of Ball Ends
0
Tether Ready
No
Number of Tips
2
Key Shape
L-Shape
Description
Hexagon Tork Key,Extra Long,3/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.