Int. Circlip Pliers, Straight, 3/8"-9/16", Features: Precision Machined, Oil Hardened and Annealed
Mfr # 8000 J 0
Zoro # G9062825
product price:Â $26.75
/eaKey Features
Overall Length
140 mm
Material
Chrome Vanadium Tempered Steel
Handle Type
Dipped
Features
Precision Machined, Oil Hardened and Annealed
Jaw Length
41mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
8000 J 0
Zoro #
G9062825
UPC #
-
Country of Origin
Austria
Dimensions
Overall Length
140 mm
Jaw Length
41mm
Jaw Width
3/8"-9/16"
Overall Height
11 mm
For Shaft Dia.
3/8 to 9/16 in
Tip Dia.
0.9 mm
Length of Head
41 mm
Overall Width
46 mm
Details
Item
Int. Circlip Pliers,Straight,3/8"-9/16"
Material
Chrome Vanadium Tempered Steel
Handle Type
Dipped
Features
Precision Machined, Oil Hardened and Annealed
Non-Sparking
No
Hardening Process
Oil hardened and tempered
Surface Finish
Painted Black
Standards
DIN 5256 - Form C, REACH Compliant
Joint Type
Applied Joint
Handle Design
Immersion insulated
Description
Int. Circlip Pliers,Straight,3/8"-9/16"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.