End Cutting Nippers, 7-1/2"

  • Mfr # JHWPL-167
  • Zoro # G7041207
product price: 
$
38.19
/ea

Key Features

Overall Length
7-1/2"
Handle Type
Double Dipped Plastic
Features
Ideal for Cutting Wire or Nails That are Close to the Work; Polished Heads Resist Rust and Corrosion, Extending the Tool Life; the Wide Throat Clearance, Width of Blades and Angles of the Cutting Edges Along With the Handle Leverage Provide for Easy, Clean Cutting or Nipping
Jaw Length
13/16"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JHWPL-167
Zoro #
G7041207
UPC #
662459270221
Country of Origin
United States

Dimensions

Overall Length
7-1/2"
Jaw Length
13/16"

Details

Item
End Cutting Nippers,7-1/2"
Handle Type
Double Dipped Plastic
Features
Ideal for Cutting Wire or Nails That are Close to the Work; Polished Heads Resist Rust and Corrosion, Extending the Tool Life; the Wide Throat Clearance, Width of Blades and Angles of the Cutting Edges Along With the Handle Leverage Provide for Easy, Clean Cutting or Nipping

Description

End Cutting Nippers,7-1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews