Laptop Bag, Multifuncional, 480x370x140 mm
- Mfr # R20702069
- Zoro # G716585256
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Overall Width
500 mm
Overall Length
370 mm
Width
480 mm
Insulated
No
Reach
Reach Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R20702069
- Zoro #
- G716585256
- UPC #
- 04060833016629
- Country of Origin
- Taiwan, Province of China
- Item
- Laptop Bag,Multifuncional,480x370x140 mm
- Insulated
- No
- Reach
- Reach Compliant
- Number of Pieces
- 1
Dimensions
- Overall Width
- 500 mm
- Overall Length
- 370 mm
- Width
- 480 mm
- Length
- 350 mm
- Overall Height
- 140 mm
Description
Laptop Bag,Multifuncional,480x370x140 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.