Zoro Homepage

Locking Wrench, 11"

  • Mfr # 137 11

  • Zoro # G9058406


product price: $52.15
/ea

Key Features

Features
Forged, Tempered Jaws and Special Jaw Shape For Secure Gripping, Clamping and Holding
Material
Sheet Steel
Overall Length
260mm
Finish
Nickel Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137 11
Zoro #
G9058406
UPC #
-
Country of Origin
Austria

Dimensions

Overall Length
260mm

Details

Features
Forged, Tempered Jaws and Special Jaw Shape For Secure Gripping, Clamping and Holding
Material
Sheet Steel
Finish
Nickel Plated
Item
Locking Wrench,11"

Description

Locking Wrench,11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.