Zoro Homepage

Nylon Hammer, Head 30 mm Dia, 280 mm L

  • Mfr # R92600030

  • Zoro # G216313991


product price: $24.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R92600030
Zoro #
G216313991
UPC #
04060833007443
Country of Origin
Taiwan, Province of China

Details

Item
Nylon Hammer,Head 30 mm Dia,280 mm L

Description

Nylon Hammer,Head 30 mm Dia,280 mm L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.