Ox 345 H to 1102 Carpenter Hatchet
- Mfr # 1593005
- Zoro # G812846282
product price:Â
$
244.99
/ea
Key Features
Regrindable
Yes
Handle Length
390 mm
Drop Forged
Yes
Blade Width
120 mm
Shaft Material
Hickory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1593005
- Zoro #
- G812846282
- UPC #
- 04010905123106
- Country of Origin
- Austria
Dimensions
- Handle Length
- 390 mm
- Blade Width
- 120 mm
Details
- Item
- Ox 345 H to 1102 Carpenter'S Hatchet
- Regrindable
- Yes
- Drop Forged
- Yes
- Shaft Material
- Hickory
- Standards
- REACH Compliant
- Head Weight
- 1100 g
Description
Ox 345 H to 1102 Carpenter'S Hatchet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.