Shop GEDORE
See all product information
Create Account
Phase Tester, 220 to 250V
- Mfr # R38120419
- Zoro # G216585268
product price:Â
$
10.49
/ea
Key Features
Batteries Included
No
Measuring Range
220 - 250 V
Voltage Range
220V to 250V
Overall Height
17 mm
Version
With Metal Clip for Fastening
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R38120419
- Zoro #
- G216585268
- UPC #
- 04060833014212
- Country of Origin
- Taiwan, Province of China
- Item
- Phase Tester,220 to 250V
- Batteries Included
- No
- Measuring Range
- 220 - 250 V
- Voltage Range
- 220V to 250V
- Version
- With Metal Clip for Fastening
- Number of Pieces
- 1
- Insulated
- No
- Standards
- Reach Compliant
- Material
- Plastic, Impact Resistant
Dimensions
- Overall Height
- 17 mm
- Width
- 17 mm
- Blade Length
- 190 mm
- Blade Width
- 4 mm
- Overall Length
- 188 mm
Description
Phase Tester,220 to 250V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.