Zoro Homepage

Pipe Cutter, 1/8" to 1-1/4" Capacity

  • Mfr # 230311

  • Zoro # G2889317


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Cutting Capacity
1/8 in to 1-1/4 in
Cutting Action
Standard Shear
Body Material
Zinc
Blade Material
Stainless Steel
Material Application
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230311
Zoro #
G2889317
UPC #
04017981230056
Country of Origin
Germany

Dimensions

Tool Length
6 1/2 in

Details

Cutting Capacity
1/8 in to 1-1/4 in
Cutting Action
Standard Shear
Body Material
Zinc
Blade Material
Stainless Steel
Material Application
Stainless Steel
Handle Design
Contoured
Item
Pipe Cutter
Replacement Wheel
Mfr. No. 1154710
Handle Material
Steel
Features
Automatic Infeed by Plate Springs
Tool Weight
0.43 kg
Maximum Cutting Capacity
1 5/16 in
Replacement Blade
Mfr. No. 1154710
Minimum Cutting Capacity
3/16 in
Color
Blue

Description

Pipe Cutter, Product Type Pipe Cutter, Material Application Stainless Steel, Cutting Action Manual, Minimum Cutting Capacity 3/16 in, Maximum Cutting Capacity 1 5/16 in, Tool Length 6 1/2 in, Body Material Zinc, Blade Material Stainless Steel, Body Color Blue, Features Automatic Infeed by Plate Springs, Handle Design Contoured, Handle Material Steel, Replacement Blade Mfr. No. 1154710, Tool Weight 0.43 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.