Zoro Homepage

Pipe Cutter, 1/8" to 2" Capacity

  • Mfr # 220020

  • Zoro # G2889113


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Cutting Capacity
1/8 in to 2 in
Cutting Action
Standard Shear
Body Material
Steel
Blade Material
Steel
Material Application
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220020
Zoro #
G2889113
UPC #
04017981220026
Country of Origin
Germany

Dimensions

Tool Length
15 in

Details

Cutting Capacity
1/8 in to 2 in
Cutting Action
Standard Shear
Body Material
Steel
Blade Material
Steel
Material Application
Stainless Steel
Handle Design
Contoured
Item
Pipe Cutter
Replacement Wheel
Mfr. No. 4503750
Handle Material
Steel
Features
High-Performance, Spindle Protected by Sleeve Extension
Minimum Cutting Capacity
7/16 in
Tool Weight
2.9 kg
Maximum Cutting Capacity
2 3/8 in
Replacement Blade
Mfr. No. 4503750
Color
Blue

Description

Pipe Cutter, Product Type Pipe Cutter, Material Application Stainless Steel, Cutting Action Manual, Minimum Cutting Capacity 7/16 in, Maximum Cutting Capacity 2 3/8 in, Tool Length 15 in, Body Material Steel, Blade Material Steel, Body Color Blue, Features High-Performance, Spindle Protected by Sleeve Extension, Handle Design Contoured, Handle Material Steel, Replacement Blade Mfr. No. 4503750, Tool Weight 2.9 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.