Pipe Cutter, 2" to 5" Capacity
Mfr # 2270 6
Zoro # G2889393
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Cutting Capacity
2 in to 5 in
Cutting Action
Standard Shear
Body Material
Aluminum
Blade Material
Steel
Includes
Spare Cutter Wheel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2270 6
Zoro #
G2889393
UPC #
04017981012638
Country of Origin
Spain
Dimensions
Tool Length
13 1/2 in
Details
Cutting Capacity
2 in to 5 in
Cutting Action
Standard Shear
Body Material
Aluminum
Blade Material
Steel
Includes
Spare Cutter Wheel
Material Application
Composite, Plastic
Handle Design
Knob
Item
Pipe Cutter
Replacement Wheel
Mfr. No. 2963973
Handle Material
Plastic
Features
Cutting Wheel Changeable without Tools, Retractable Deburring Tool, Spare Cutting Wheel in Handle, With Quick-Release
Maximum Cutting Capacity
5 in
Tool Weight
1.73 kg
Minimum Cutting Capacity
2 in
Replacement Blade
Mfr. No. 2963973
Color
Blue
Description
Pipe Cutter, Product Type Pipe Cutter, Material Application Composite, Plastic, Cutting Action Manual, Minimum Cutting Capacity 2 in, Maximum Cutting Capacity 5 in, Tool Length 13 1/2 in, Body Material Aluminum, Blade Material Steel, Body Color Blue, Features Cutting Wheel Changeable without Tools, Retractable Deburring Tool, Spare Cutting Wheel in Handle, With Quick-Release, Handle Design Knob, Handle Material Plastic, Includes Spare Cutter Wheel, Replacement Blade Mfr. No. 2963973
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.