Pipe Cutter, 3/4" to 1-1/4" Capacity
Mfr # 224011
Zoro # G2889463
product price: $679.99
/ea
Free Shipping & Returns
Key Features
Cutting Capacity
3/4 in to 1-1/4 in
Cutting Action
Ratcheting Shear
Body Material
Aluminum
Includes
Spare Cutter Wheel
Blade Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
224011
Zoro #
G2889463
UPC #
04017981224116
Country of Origin
Spain
Dimensions
Tool Length
10 in
Details
Cutting Capacity
3/4 in to 1-1/4 in
Cutting Action
Ratcheting Shear
Body Material
Aluminum
Includes
Spare Cutter Wheel
Blade Material
Stainless Steel
Material Application
Stainless Steel
Handle Design
Contoured
Item
Pipe Cutter
Features
Easy Handling, Low Space Requirement, Spare Cutting Wheel in Addition
Replacement Wheel
Mfr. No. 1621440
Handle Material
Aluminum
Tool Weight
0.93 kg
Minimum Cutting Capacity
11/16 in
Maximum Cutting Capacity
1 7/16 in
Replacement Blade
Mfr. No. 1621440
Description
Pipe Cutter, Product Type Pipe Cutter, Material Application Stainless Steel, Cutting Action Ratcheting, Minimum Cutting Capacity 11/16 in, Maximum Cutting Capacity 1 7/16 in, Tool Length 10 in, Body Material Aluminum, Blade Material Stainless Steel, Features Easy Handling, Low Space Requirement, Spare Cutting Wheel in Addition, Handle Design Contoured, Handle Material Aluminum, Includes Spare Cutter Wheel, Replacement Blade Mfr. No. 1621440, Tool Weight 0.93 kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.