Zoro Homepage

Pipe Shears, 1-3/4" Cutting Capacity

  • Mfr # 2268 2

  • Zoro # G2889350


product price: $77.49
/ea
Free Shipping & Returns

Key Features

Cutting Capacity
1-3/4 in
Cutting Action
Standard Shear
Body Material
Magnesium
Blade Material
Steel
Material Application
CPVC, MSR, Polybutylene, Polyethylene, PEX, Polypropylene, PPR, PVC, PVDF, VPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2268 2
Zoro #
G2889350
UPC #
04017981012577
Country of Origin
Spain

Dimensions

Tool Length
9-1/2 in

Details

Cutting Capacity
1-3/4 in
Cutting Action
Standard Shear
Body Material
Magnesium
Blade Material
Steel
Material Application
CPVC, MSR, Polybutylene, Polyethylene, PEX, Polypropylene, PPR, PVC, PVDF, VPE
Handle Design
Rubbered for Grip
Item
Pipe Shears
Replacement Wheel
Mfr. No. 2963914
Handle Material
Plastic
Features
Cutting Blades Changeable without Tools, One Hand Operation, Smooth and Accurate Cutting
Maximum Cutting Capacity
1 11/16 in
Tool Weight
0.475 kg
Replacement Blade
Mfr. No. 2963914
Color
Blue

Description

Pipe Shears, Product Type Pipe Shear, Material Application CPVC, MSR, Polybutylene, Polyethylene, PEX, Polypropylene, PPR, PVC, PVDF, VPE, Cutting Action Manual, Maximum Cutting Capacity 1 11/16 in, Tool Length 9 1/2 in, Body Material Magnesium, Blade Material Steel, Body Color Blue, Features Cutting Blades Changeable without Tools, One Hand Operation, Smooth and Accurate Cutting, Handle Design Rubbered for Grip, Handle Material Plastic, Replacement Blade Mfr. No. 2963914, Tool Weight 0.475 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.