Shop GEDORE
See all product information
Create Account
Power Screwdriver Reducer, 0.75x0.556 mm
- Mfr # R77600010
- Zoro # G716584693
product price:Â
$
29.19
/ea
Key Features
Drive Connector Square
3/4 in
Overall Length
56 mm
Length
58 mm
Safety
Circlip and Pin
Drive Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R77600010
- Zoro #
- G716584693
- UPC #
- 04060833006330
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 56 mm
- Length
- 58 mm
- Drive Size
- 1/2 in
- Width
- 130 mm
Details
- Item
- Power Screwdriver Reducer,0.75x0.556 mm
- Drive Connector Square
- 3/4 in
- Safety
- Circlip and Pin
- Insulated
- No
- Material
- Chrome-Molybdenum Steel
- Finish
- Phosphated
- Number of Pieces
- 1
- Standards
- Reach Compliant, DIN 3121 - F 12,5, ISO 1174, DIN 3121 - H 20
Description
Power Screwdriver Reducer,0.75x0.556 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.