Shop GENIUS TOOLS
Create Account
1/2in Dr. T-50 Tamperproof Star Bit Socket 230mmL
- Mfr # 410+7850
- Zoro # G623579454
product price:Â
$
20.08
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+7850
- Zoro #
- G623579454
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-50 Size 1/2 Inch Drive 230mm Length Durable Design - 410+7850, Professional Bit Socket This 1/2in drive T-50 tamperproof star bit socket is built for consistent torque transfer and secure fastener engagement. The 230mm overall length (9.06 inches) adds reach for recessed or obstructed fasteners while maintaining control at the ratchet. Manufactured from high speed steel for strength and durability, it also offers anti-corrosive properties suited to demanding shop environments. Permanent size stamping supports fast identification when working from a drawer, tray, or mobile cart. Key Benefits 1/2in drive T-50 tamperproof star bit socket for secure, controlled engagement. 230mm (9.06in) overall length improves access to hard-to-reach fasteners. High speed steel construction delivers high strength and long-term durability. Anti-corrosive properties help resist wear in demanding working environments. Permanently stamped size marking supports quick, accurate tool selection. Securely attached, interchangeable bit socket design built for professional technicians. Meets or exceeds ANSI standards for consistent quality and performance. Designed for professional-grade service work, this bit socket balances reach, strength, and identification clarity in one durable tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.