Zoro Homepage

Ratcheted Head Dremometer, 3/4 in.

  • Mfr # 754-04

  • Zoro # G1886188


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 in
Size
2 9/16 in
Overall Length
2 1/8 in
Max. Torque
1,000 N-m
For Use With
GEDORE Dremometer 3/4 in Drive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
754-04
Zoro #
G1886188
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/4 in
Size
2 9/16 in
Overall Length
2 1/8 in
Overall Height
36 mm
Overall Width
2 9/16 in

Details

Item
Ratcheted Head Dremometer
Max. Torque
1,000 N-m
For Use With
GEDORE Dremometer 3/4 in Drive
Rotation
Clockwise
Material
Alloy Steel
Adjustable
Automatic
Corrosion Resistant
No
Compatible with Product Type
GEDORE Dremometer
Finish
Chrome Vanadium
Insulated
No
Nonsparking
No
Weight
2.2 lb
Color
Silver
Measurement Type
Metric, SAE
Tether Style
Not Tether Capable

Description

Ratcheted Head Dremometer, Drive Size 3/4 in, Compatible with Brand and Series Brand Gedore, Series Dromometer, GEDORE Dremometer, Overall Height 36 mm, Overall Length 2 1/8 in, Overall Width 2 9/16 in, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.