This item is Discontinued.

Gedore Ratcheting Obstruction Wrench, 10-7/64" L 31 KR 10-21

Ratcheting Obstruction Wrench, 10-7/64" L (Discontinued)

  • Mfr # 31 KR 10-21
  • Zoro # G7771106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31 KR 10-21
Zoro #
G7771106
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
10 in
Size
21mm
Wrench Head Sizes
21 mm
Head Size
21 mm
Wrench Length Style
Extra Long
Head Thickness
11/16 in

Details

Item
Box End Wrench
Material
Chrome Vanadium Steel
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Head Type
Standard
Wrench Style
Friction Type Ratchet
Tether Capable
Tether Capable
Box End Style
Spline
Insulated
No
Reversing
No
Wrench Shape
Straight
Wrench Product Grouping
Wrenches
Ratcheting Configuration
Box End
Min. Arc Swing
5 Degrees
Number of Geared Teeth
0
Head Movement
Fixed
Single End/Double End
Single End
Wrench Item
Ratcheting Box End Wrench
Flexible Head
No
Wrench Material
Chrome Vanadium Steel
Offset
0 Degrees
Handle Type
One Piece
Measurement Type
Metric
Head Offset Angle
0 Degrees
Corrosion Resistant
No
Nonsparking
No
Tether Style
Tether Capable
Grip Style
Plain
Ratcheting
Yes
Weight
0.74 lb
Box End Type
12-Point Box End
Non-Magnetic
No

Description

Box End Wrench, Chrome, Head Size 21 mm, Overall Length 10 in, 0 Degrees , Head Thickness 11/16 in, Metric, Standard, Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.