Shop GEDORE
See all product information
Create Account
Replacement Spare Lock with Key
- Mfr # R20901501
- Zoro # G516584473
product price:Â
$
45.39
/ea
Key Features
Number of Pieces
1
Overall Length
60 mm
Width
100 mm
Standards
Reach Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R20901501
- Zoro #
- G516584473
- UPC #
- 04060833017190
- Country of Origin
- Taiwan, Province of China
- Item
- Replacement Spare Lock with Key
- Number of Pieces
- 1
- Standards
- Reach Compliant
Dimensions
- Overall Length
- 60 mm
- Width
- 100 mm
Description
Replacement Spare Lock with Key
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.