Shop GEDORE
See all product information
Create Account
Replacement Spare Strap, 490 mm
- Mfr # R19991019
- Zoro # G016584461
product price:Â
$
18.19
/ea
Key Features
Standards
Reach Compliant
Overall Length
570 mm
Width
186 mm
Number of Pieces
1
Tape Width
15 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R19991019
- Zoro #
- G016584461
- UPC #
- 04060833014663
- Country of Origin
- Taiwan, Province of China
- Item
- Replacement Spare Strap,490 mm
- Standards
- Reach Compliant
- Number of Pieces
- 1
- Insulated
- No
Dimensions
- Overall Length
- 570 mm
- Width
- 186 mm
- Tape Width
- 15 mm
- Length
- 123 mm
Description
Replacement Spare Strap,490 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.