Shop KRAFT TOOL
See all product information
Create Account
Hand Float, Magnesium, Wood, 16"L
- Mfr # CF064
- Zoro # G6055559
product price:Â
$
43.59
/ea
Key Features
Blade Shape
Square
Compatible Primary Material
Concrete
Overall Length
16 in
Blade Thickness
0.2 in
Handle Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CF064
- Zoro #
- G6055559
- UPC #
- 765139600643
- Country of Origin
- United States
Dimensions
- Overall Length
- 16 in
- Blade Thickness
- 0.2 in
- Fits Chest Size
- Beveled Edge, Broken-In
- Overall Width
- 3 1/8 in
- Handle Length
- 9 3/4 in
- Length
- 16 in
Details
- Item
- Hand Float
- Blade Shape
- Square
- Compatible Primary Material
- Concrete
- Handle Material
- Wood
- Blade Material
- Magnesium
- Included Hardware
- Handle
- Features
- Beveled Edge, Broken-In
Description
Hand Float, Backing Material Not Applicable, Blade Material Magnesium, Blade Shape Square, Blade Thickness 0.2 in, Compatible Primary Material Concrete, Features Beveled Edge, Broken-In, Handle Length 9 3/4 in, Handle Material Wood, Included Hardware Handle, Overall Length 16 in, Overall Width 3 1/8 in, Tapered Width - Minimum Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.