Shop GEDORE
See all product information
Create Account
Safety Set 1/2 in, Size 2, for 20 32 mm
- Mfr # R63981105
- Zoro # G716585232
product price:Â
$
15.29
/ea
Key Features
Standards
Reach Compliant
Version
Pin 25 x 3 Mm, Ring 24 x 4 mm
Insulated
No
Application
For Square Drive 12.5 (1/2") for SW 15-32mm
Safety
Circlip and Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R63981105
- Zoro #
- G716585232
- UPC #
- 04060833005777
- Country of Origin
- Taiwan, Province of China
- Item
- Safety Set 1/2 in,Size 2,for 20 32 mm
- Standards
- Reach Compliant
- Version
- Pin 25 x 3 Mm, Ring 24 x 4 mm
- Insulated
- No
- Application
- For Square Drive 12.5 (1/2") for SW 15-32mm
- Safety
- Circlip and Pin
- Number of Pieces
- 1
Dimensions
- Length
- 30 mm
- Overall Width
- 30 mm
Description
Safety Set 1/2 in,Size 2,for 20 32 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.