Screw End Inserts, 1/2 Bar 7 Pcs.
- Mfr # R62458107
- Zoro # G416585273
product price:Â
$
73.89
/ea
Key Features
Drive Size
1/2 in
Finish
Drive End Brightly Polished
Standards
Reach Compliant, DIN 3120 – C 12,5, ISO 1174
Overall Length
200 mm
Material
Chrome-Vanadium Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R62458107
- Zoro #
- G416585273
- UPC #
- 04060833000291
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/2 in
- Overall Length
- 200 mm
Details
- Item
- Screw End Inserts,1/2 Bar 7 Pcs.
- Finish
- Drive End Brightly Polished
- Standards
- Reach Compliant, DIN 3120 – C 12,5, ISO 1174
- Material
- Chrome-Vanadium Steel
- Number of Pieces
- 7
- Safety
- Ball Catching Cricket
- Insulated
- No
Description
Screw End Inserts,1/2 Bar 7 Pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.