Shop GEDORE
See all product information
Create Account
Screw End Inserts, 3/8 Tx 10 Pcs
- Mfr # R58003002
- Zoro # G516585180
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Material
Chrome-Vanadium Steel
Width
195 mm
Overall Length
295 mm
Safety
Ball Catching Cricket
Number of Pieces
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R58003002
- Zoro #
- G516585180
- UPC #
- 04060833015769
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 195 mm
- Overall Length
- 295 mm
- Overall Depth
- 54 mm
- Drive Size
- 3/8 in
Details
- Item
- Screw End Inserts,3/8 Tx 10 Pcs
- Material
- Chrome-Vanadium Steel
- Safety
- Ball Catching Cricket
- Number of Pieces
- 10
- Standards
- Reach Compliant, DIN 3120 – C 10, ISO 1174
- Insulated
- No
- Finish
- Matt Chrome-Plated
- Version
- In Rugged Plastic Case
Description
Screw End Inserts,3/8 Tx 10 Pcs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.