Zoro Homepage

Screwdriver Bit Socket, 3/4", 14mm

  • Mfr # IN 32 14

  • Zoro # G8762761


product price: $26.89
/ea

Key Features

Number of Pieces
1
Measurement Type
Metric
Drive Size
3/4"
Drive Type
square
Bit Style
Hex Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN 32 14
Zoro #
G8762761
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
80mm
Drive Size
3/4"
Point Size
14mm

Details

Item
Screwdriver Bit Socket,3/4",14mm
Number of Pieces
1
Measurement Type
Metric
Drive Type
square
Bit Style
Hex Male
Material
Vanadium Special Steel
Finish
Chrome Plated, Manganese-Phosphate
SAE or Metric
Metric
Standards
DIN 3120 - D 20; ISO 1174; DIN 7422

Description

Screwdriver Bit Socket,3/4 In.,14mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.