Zoro Homepage

Socket, Double Ended, Wrench Set 8-19mm

  • Mfr # 25 PK-012

  • Zoro # G8497933


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
12
Finish
Chrome plated
Includes
Socket Wrench Set: (1) 8mm, (1) 9mm, (1) 10mm, (1) 11mm, (1) 12mm, (1) 13mm, (1) 14mm, (1) 15mm, (1) 16mm, (1) 17mm, (1) 18mm, (1) 19mm
Measurement Type
Metric
Wrench Style
Double End, Socket, Hexagon Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25 PK-012
Zoro #
G8497933
UPC #
-
Country of Origin
India

Dimensions

Head Size
8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm

Details

Item
Socket,Double Ended,Wrench Set 8-19mm
Number of Pieces
12
Finish
Chrome plated
Includes
Socket Wrench Set: (1) 8mm, (1) 9mm, (1) 10mm, (1) 11mm, (1) 12mm, (1) 13mm, (1) 14mm, (1) 15mm, (1) 16mm, (1) 17mm, (1) 18mm, (1) 19mm
Measurement Type
Metric
Wrench Style
Double End, Socket, Hexagon Head

Description

Socket,Double Ended,Wrench Set 8-19mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.