Shop GEDORE
See all product information
Create Account
Socket Set, 0.25 4 13 mm 33 Pcs
- Mfr # R49044033
- Zoro # G815866515
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Insulated
No
Overall Length
318 mm
Number of Pieces
33
Overall Width
147 mm
Drive Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R49044033
- Zoro #
- G815866515
- UPC #
- 04060833000048
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 318 mm
- Overall Width
- 147 mm
- Drive Size
- 1/4 in
- Width
- 208 mm
- Overall Height
- 46 mm
- Length
- 126 mm
Details
- Item
- Socket Set,0.25 4 13 mm 33 Pcs
- Insulated
- No
- Number of Pieces
- 33
- Standards
- Reach Compliant
Description
Socket Set,0.25 4 13 mm 33 Pcs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.