Shop NICHOLSON
See all product information
Create Account
8" Rectangular Double/Single Cut Handy File - Carded
- Mfr # 06601NN
- Zoro # G3191575
product price:Â
$
9.99
/ea
Key Features
Profile Shape
Rectangular
Length
11.63 in
Thickness
5/32 in
Rigidity
Rigid
Edge Cut Style
Double
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 06601NN
- Zoro #
- G3191575
- UPC #
- 037103333513
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Rectangular
- Rigidity
- Rigid
- Edge Cut Style
- Double
- Taper
- Tapered Slightly Towards Point
- File Style
- American Pattern File
- Number of Cut Edges
- 3
- File Body Finish
- Natural
- File Coarseness
- Bastard Cut
- File Type
- Handy File
- Includes Handle
- No
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- Face Cut Style
- Double-Cut, Single-Cut
- Material
- Steel
Dimensions
- Length
- 11.63 in
- Thickness
- 5/32 in
- File Width
- 31/32 in
- File Length without Tang
- 12 in
- Width
- 0.97 in
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Bastard Cut, File Style American Pattern File, File Type Handy File, Profile Shape Rectangular, Face Cut Style Double-Cut, Single-Cut, Edge Cut Style Double, File Length without Tang 12 in, Thickness 5/32 in, File Width 31/32 in, Number of Cut Edges 3, Rigidity Rigid, Taper Tapered Slightly Towards Point, File Body Finish Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.