Support Arm, Supporting Device
Mfr # KL-0145-120 A
Zoro # G5897637
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Type
Supporting Device
Material
Steel
Length (In.)
10 in
Size
Universal
Application
Remove and Install Suspension Struts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KL-0145-120 A
Zoro #
G5897637
UPC #
-
Country of Origin
Germany
Dimensions
Length (In.)
10 in
Size
Universal
Overall Diameter
238 mm
Overall Width
6 3/5 in
Overall Length
10 in
Details
Item
Support Arm
Type
Supporting Device
Material
Steel
Application
Remove and Install Suspension Struts
Number of Pieces
1
For Use With
Control Arm
Vehicle Make
Universal
Tool Type
Supporting Device
Vehicle Make/Model/Year
Universal
Description
Support Arm, Tool Type Supporting Device, Application Remove and Install Suspension Struts, Vehicle Make/Model/Year Universal, For Use With Control Arm, Material Steel, Overall Diameter 238 mm, Overall Length 10 in, Overall Width 6 3/5 in, Size Universal, Number of Pieces 1, Vehicle Make Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.