Shop All Hex Keys
Gedore
Torx(R) Flag Handle Star Key, T20 Tip Size, 4 59/64 in Long
Mfr # 2142 TX T20
Zoro # G7770710
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 5 29/32 in
- Blade Material Chrome Vanadium Steel
- Finish Chrome
- Handle Length 4 3/8 in
- Handle Material Plastic
Product Information
Dimensions
Arm Length | 5 29/32 in |
Handle Length | 4 3/8 in |
Tip Size | T20 |
Long Arm Length | 4 59/64 in |
Length Family | Long |
Details
Description
Torx Key, Tip Size T20, Long Arm Length 4 59/64 in, Chrome, Length Family Long, Torx, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready Yes, Corrosion Resistant No, Insulated No, Torx
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Right Angle Drill Kit, 1.5A/hr. (DCD740C1, DCB203)
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 3 1/8 in Size, Deep Socket, black oxide (84950)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-7/8 In (SF14440TV)
- WILLIAMS 1/2" Dr, 10mm Size, Metric Hex Bit Socket, 6 Pts (35275)
- GEDORE Metric Plain Ball Hex Key, 5 mm Tip Size, 6 1/2 in Long, 21/32 in Short (42 DKEL 5)
- GEDORE Metric Plain Ball Hex Key, 3 mm Tip Size, 5 63/64 in Long, 3 47/64 in Short (DT 2142 3)
- GEDORE Metric Plain Ball Hex Key, 5 mm Tip Size, 6 31/32 in Long, 3 47/64 in Short (DT 2142 5)
- GEDORE Metric Plain Ball Hex Key, 3 mm Tip Size, 5 5/64 in Long, 29/64 in Short (42 DKEL 3)
- GEDORE Metric Plain Ball Hex Key, 2.5 mm Tip Size, 4 17/32 in Long, 25/64 in Short (42 DKEL 2,5)
- GEDORE Metric Plain Ball Hex Key, 6 mm Tip Size, 7 13/32 in Long, 5 1/8 in Short (DT 2142 6)
- EKLIND 3/16" Power-T Ball Hex Key 9" Arm (61812)
- Gedore Wrenches