Shop GEDORE
See all product information
Create Account
Universal Joint, 0.25 in
- Mfr # R45300005
- Zoro # G415890880
product price:Â
$
9.49
/ea
Key Features
Material
Chrome-Vanadium Steel
Finish
Matt Chrome-Plated
Overall Length
34 mm
Standards
Reach Compliant, DIN 3120 – C 6,3, ISO 1174, DIN 3123 - C 6,3
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R45300005
- Zoro #
- G415890880
- UPC #
- 04060833001441
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/4 in
- Overall Length
- 34 mm
Details
- Item
- Universal Joint,0.25 in
- Material
- Chrome-Vanadium Steel
- Finish
- Matt Chrome-Plated
- Standards
- Reach Compliant, DIN 3120 – C 6,3, ISO 1174, DIN 3123 - C 6,3
- Number of Pieces
- 1
Description
Universal Joint,0.25 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.