This item is Discontinued.

No Product Image Available

Ultra HD 8x8 Matrix for HDMI, GTBHD4K2K848BLK (Discontinued)

  • Mfr # GTB-HD4K2K-848-BLK
  • Zoro # G6816102
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GTB-HD4K2K-848-BLK
Zoro #
G6816102
UPC #
888814217599
Country of Origin
Unknown

Description

The Gefen ToolBox 8x8 Matrix is a compact and lightweight alternative to rack-mounted matrixes. This HDCP 1.4 compliant matrix routes eight Ultra HD sources to any eight 4K Ultra HD displays with HDMI inputs. Resolutions up to 4K DCI (4096 x 2160 at 24 Hz), 4K Ultra HD (3860 x 2160 at 60 Hz, 4:2:0 color space),1080p Full HD, and 1920x1200 WUXGA are supported. 3D, Deep Color, and multichannel digital audio including 7.1 channels of LPCM and HBR (High Bit Rate) formats such as Dolby TrueHD, and DTS-HD Master Audio are also passed through. The Gefen Syner-G software?s Discovery and Show-Me features simplify initial IP configuration of this matrix. Each source can be routed to any display location, using the front-panel push buttons or the included handheld IR Remote Control. The matrix can also be controlled via RS-232, Telnet, UDP, and Gefen?s intuitive and easy-to-use web server interface.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.