Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VGA & AUDIO TO HD SCALER / CONVERTER (PRE-ORDER)

  • Mfr # EXT-VGAA-HD-SC

  • Zoro # G722444769


product price: $466.99
/ea
Free Shipping & Returns

Key Features

VGA
Yes
Audio Line In
Yes
Width
4.9 in
Depth
3.2 in
Maximum Resolution
1920 x 1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXT-VGAA-HD-SC
Zoro #
G722444769
UPC #
845161049280
Country of Origin
United States

Dimensions

Width
4.9 in
Depth
3.2 in
Height
1 in

Details

VGA
Yes
Audio Line In
Yes
Maximum Resolution
1920 x 1200
USB
Yes
HDMI
Yes
Item
Video Scaler
Mounting
External
Functions
Video Scaling
Includes
VGA & Audio to HD Scaler / Converter, 1 x 6 ft. Locking VGA Cable (M-M) (CAB-VGA-06MM-O), 1 x 3.5 MM Mini Stereo Cable (M-M) (CAB-MP-ST-06MM-BC), 1 x 12V DC Power Supply (EXT-PS121.5AIP-3P), 1 x Quick-Start Guide (QSG-EXT-VGAA-HD-SC)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.