Zoro Homepage

CCTV Balun, BNC pigtail to screw term, PR

  • Mfr # BLN-STPT2

  • Zoro # G5976404


product price: $9.35
/pr

Key Features

Cable Type
Coaxial
Color
Black
Number of Ports
1
Connection B
Screw Terminal
Features
Cable Length 1000 ft, Future Proofs System, Longer Cable Runs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLN-STPT2
Zoro #
G5976404
UPC #
814039011421
Country of Origin
China

Details

Cable Type
Coaxial
Color
Black
Number of Ports
1
Connection B
Screw Terminal
Features
Cable Length 1000 ft, Future Proofs System, Longer Cable Runs
Item
Video Extender Transmitter
Connection A
BNC Pigtail
Product Type
Video Adapter
End 1 Number of Connections
2
End 1 Connection Type
BNC Male
End 2 Number of Connections
1
Total Number of Adapters
2
Twisted Pair Cable Standard
Category 5
Media Type Supported
Twisted Pair
Video Signal Format
SECAM, PAL, NTSC
Connection
Wired

Description

Video Adapter, End 1 Number of Connections 2, Total Number of Adapters 2, End 2 Number of Connections 1, Color Black, End 1 Connection Type BNC Male, Product Type Video Adapter, Features Cable Length 1000 ft, Future Proofs System, Longer Cable Runs, 1 Pair

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.