T-Pin, Silver, Nickel-Plated Steel, PK100
- Mfr # GEM85T
- Zoro # G422886289
product price:Â
$
3.79
/pk of 100, $0.04/ea
Sold in multiples of 3Â pks for
$11.37
Key Features
Wire Rope Length
1 1/2 in
Color
Silver
Includes
(100) T-Pins
Product Type
T-Pin
Material
Nickel-Plated Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GEM85T
- Zoro #
- G422886289
- UPC #
- 097099013257
- Country of Origin
- China
- Item
- T-Pin
- Color
- Silver
- Includes
- (100) T-Pins
- Product Type
- T-Pin
- Material
- Nickel-Plated Steel
- Head Type
- T-Pin
- Shell Material
- Nickel-Plated Steel
- Wire Color
- Silver
- Traction Material
- Nickel-Plated Steel
Dimensions
- Wire Rope Length
- 1 1/2 in
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
T-Pin, Nickel-Plated Steel, Silver, Includes (100) T-Pins, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.