Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Professional Power Amplifier, 2000 Watt Instant Peak Power

  • Mfr # XGA-2000

  • Zoro # G307353264


product price: $179.95
/ea
Free Shipping & Returns

Key Features

Output Wattage
250 W
Impedance
4 Ohm
Voltage
110V AC, 220V AC
Color
Black
Frequency
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XGA-2000
Zoro #
G307353264
UPC #
747705204356
Country of Origin
China

Details

Output Wattage
250 W
Impedance
4 Ohm
Voltage
110V AC, 220V AC
Color
Black
Frequency
60 Hz
Features
DC Offset Protection, Fan Cooled, Short Protection; Environmentally Friendly
Frequency Response
10 Hz to 50 kHz
Item
Amplifier
PMPO Output Power
2000 W
Bridgeable
Yes
Audio Channels
2
Standards
CE
Series
XGA
Number of Channels
2

Description

CLEAN AND DEPENDABLE AMPLIFICATION This Gemini XGA2000 Professional Power Amplifier Provides Clean and Reliable Amplification Without Any Clipping, Featuring a Rugged Design with 3000 Watts of Peak Power

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.