Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Gemini St-Pack Speaker Stand Set ST-PACK

St-Pack Speaker Stand Set (Discontinued)

  • Mfr # ST-PACK
  • Zoro # G600690554
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST-PACK
Zoro #
G600690554
UPC #
747705002020
Country of Origin
China

Dimensions

Width
6.4 in
Length
2.6 in

Details

Color
Black
Includes
Speaker Stand (2), Carrying Case

Description

Give your love of music a boost with the Gemini . The set includes two stands and a convenient carrying case. Extending to more than 6 ft. high, the speaker stands will lift your listening experience to the limit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.