This item is Discontinued.

Gemplers 10 PK, White, Polypropylene CVL-SMS-AS-4X

10 PK, White, Polypropylene (Discontinued)

  • Mfr # CVL-SMS-AS-4X
  • Zoro # G602681482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CVL-SMS-AS-4X
Zoro #
G602681482
UPC #
75824731680
Country of Origin
China

Dimensions

Height
2
Length
12
Width
12
Outside Diameter
4.05

Details

Color
White
Material
Polypropylene

Description

Gemplers Protective Coveralls protect you during dirty jobs like sweeping dusty areas, vehicle and equipment maintenance, handling feed or dry fertilizers, fiberglass handling and paint spraying. White color. Pkg. of 10.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.