Zoro Homepage

19 in Soil Sampler

  • Mfr # 237909

  • Zoro # G016463070


product price: $94.25
/ea
Free Shipping & Returns

Key Features

Type
Soil Sampler
Length
19 in
Material
Steel
Outside Dia.
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team