Anvil Blade, 3/4 in Cut Cap, Chrome plated high carbon steel Aluminum Handle, 8 in Tool L

  • Mfr # 237703

  • Zoro # G416460242


product price:  $35.99
/ea

Key Features

Overall Length
8 in
Handle Material
Aluminum
Blade Material
Chrome plated high carbon steel
Blade Type
Anvil
Cutting Capacity
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
237703
Zoro #
G416460242
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 in

Details

Handle Material
Aluminum
Blade Material
Chrome plated high carbon steel
Blade Type
Anvil
Cutting Capacity
3/4 in
Right or Left Handed
Right

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.